Beli fuse siba di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIBA Ceramic Tube Fuse
    Mulai

    Rp249.900

    SIBA Ceramic Tube Fuse
    Deskripsi:
    High rated breaking capacity up to 300kA. Power semiconductor protection: according to IEC 60269-1/-4. Built-in striker pin. Class: according to IEC 60269-4/DIN VDE 0636-40
    atribut:
    • Capacity: (High rupture capacity) Yes
    • Material (Main Unit): Ceramic
  2. SIBA Tube Fuse
    Mulai

    Rp819.900

    SIBA Tube Fuse
    atribut:
    • Application: (Application category) gR
    • Capacity: (High rupture capacity) Yes
    • Fuse Speed: FF
    • Material (Main Unit): Ceramic
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Current (A): 80
    • Rated Voltage (V): 700 ac
    • Size (mm): Φ22.2x58
    • Type: Ceramic tube fuse
    • UL Standard: UL248-13
  3. Fort Fuse Keramik (Sekering)
    Mulai

    Rp41.900

    Fort Fuse Keramik (Sekering)
    atribut:
    • Material: Polymer
  4. TEKIRO Measuring Tape Transparant (Meteran)
    Rating:
    94% of 100
    (7)
    Mulai

    Rp32.900

    TEKIRO Measuring Tape Transparant (Meteran)
    Deskripsi:
    TEKIRO Meteran. Merupakan alat ukur panjang atau jarak benda maupun ruang. Dengan ujung dan satuan ganda (cm & inch) sehingga memudahkan dalam penggunaan dan pembacaan hasil ukur.Dimensi Produk : 60mmx30mmTEKIRO Meteran. Merupakan alat ukur panjang atau jarak benda maupun ruang. Dengan ujung dan satuan ganda (cm & inch) sehingga memudahkan dalam penggunaan dan pembacaan hasil ukur.Fungsi : Fungsi utama atau yang umum dari meteran adalah untuk mengukur jarak atau panjang.Material : Carbon Steel
    atribut:
    • Material: Carbon Steel
  5. Chint Fuse Link
    Mulai

    Rp6.900

    Chint Fuse Link
    atribut:
    • Rated Voltage (V): 500
    • Dissipation Power: Less than 3
    • Breaking Capacity (kA): 50
    • Dimensions (mm): 10x38
  6. EWIG Fuse
    Mulai

    Rp5.900

    EWIG Fuse
    atribut:
    • Size (mm): 10x38
  7. BUSSMANN UL Class CC Fuse
    Mulai

    Rp449.900

    BUSSMANN UL Class CC Fuse
    Deskripsi:
    Time delay UL Class CC fuses won't blow when exposed to temporary inrush currents, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow UL Class CC fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover., Series ATQR, FNQ-R, and KLDR fuses handle inductive loads from devices such as control transformers and solenoids., Series ATDR, CCMR, and LP-CC fuses protect small motors and branch-circuit components.
    atribut:
    • AC Voltage Rating (V): 600
    • Body Material: Melamine
    • Body Style: Cylindrical
    • Class: CC
    • Compatible Fuse Block Series: BC; BCM; C2617; C5268; CHCC; HPF; OPM-1038; OPM-NG
    • Diameter (inch): 13/32
    • Fits Fuse Block Style: Rejection
    • Fuse Size L x Diameter (inch): 1 1/2x13/32
    • Length (inch): 1 1/2
    • Visual Indication: Nonindicating
  8. Fotek Single Phase Solid State Module SSR-DA Series
    Mulai

    Rp109.900

    Fotek Single Phase Solid State Module SSR-DA Series
    atribut:
    • Control Method: Zero Cross
    • Response Time (m/s): 8.3
    • Input Immunity (KV): 2
    • Isolation Strength (KVrms): 4
    • Housing Material: ABS
  9. Mitsuboshi Narrow V-Belt SPA Series (Vanbelt)
    19%
    Mulai

    Rp38.900

    Mitsuboshi Narrow V-Belt SPA Series (Vanbelt)
    atribut:
    • Top Width (mm): 12.7
    • Angle (°): 38
  10. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  11. BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif)
    Mulai

    Rp489.900

    BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif)
    Deskripsi:
    Fast-acting, nonindicating semiconductor fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow semiconductor fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Speed: Fast Acting
  12. Fuji Electric Low Voltage Fuse BLA Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp32.900

  13. Sunlight Sabun Cuci Piring Pouch
    Rating:
    100% of 100
    (76)
    Mulai

    Rp6.900

    Sunlight Sabun Cuci Piring Pouch
    Deskripsi:
    Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
  14. Rabbit Container Box Plastic 6052 (Kontainer Plastik)
    Mulai

    Rp74.900

    Rabbit Container Box Plastic 6052 (Kontainer Plastik)
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Dimensions (mm): 370x280x100
  15. WEIDMULLER Fuses
    Mulai

    Rp169.900

    WEIDMULLER Fuses
    atribut:
    • Color: Light Grey
    • Height (mm): 20
    • Width (mm): 5
    • Cartridge Fuse: G-Si. 5x20
    • Characteristics: Quick-acting
  16. BUSSMANN Panel-Mount Fuse Holder
    Mulai

    Rp189.900

    BUSSMANN Panel-Mount Fuse Holder
    Deskripsi:
    These panel-mount fuse holders are compatible with UL Class CC and midget fuses sized at 1-1/2" x 13/32" (38mm x 10mm). They're used with Class CC fuses to provide overcurrent protection of branch circuits, control circuits, lighting, transformers, and general loads. They're used with midget fuses to supplement the primary branch-circuit fuse or breaker and provide backup overcurrent protection for lighting, solenoid, motor, and transformer circuits.
    atribut:
    • Connector Type: 1/4 in Quick Connect
    • Mounting Style: Panel
    • Number of Poles: 1
    • Visual Indication: Nonindicating
  17. TELEMECANIQUE SENSORS Limit Switch XCKM Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    TELEMECANIQUE SENSORS Limit Switch XCKM Series
    atribut:
    • Fixing Mode: By The Body
    • Material: Metal
  18. Glade Refill Pengharum Ruangan Matic
    Rating:
    99% of 100
    (17)
    Mulai

    Rp37.900

    Glade Refill Pengharum Ruangan Matic
    Deskripsi:
    - Pengharum udara dengan parfumnya konsentrat dan alami, hadir dalam kemasan aerosol dan menggunakan metered system.- Dapat digunakan pada Glade Matic Device hingga 60 hari (berdasarkan pengaturan waktu 36 menit atau menghasilkan 2400 semprotan).- Dapat disemprot langsung atau untuk isi ulang.
    atribut:
    • Volume (g/ml): 146/225
  19. ZOYI Fuse Keramik untuk Multimeter (Sekering Pengganti Multimeter)
    Mulai

    Rp40.900

    ZOYI Fuse Keramik untuk Multimeter (Sekering Pengganti Multimeter)
    Deskripsi:
    Zoyi Fuse Keramik Fuse For Multimeter Instrument 200mA 5mm x 20mmDetialUntuk Multitester Type Seri ZTX/ZT-302/ZT-303
Daftar Harga fuse siba Terbaru October 2026
SIBA Ceramic Tube FuseRp249.900
SIBA Tube FuseRp819.900
Fort Fuse Keramik (Sekering)Rp41.900
TEKIRO Measuring Tape Transparant (Meteran)Rp32.900
Chint Fuse LinkRp6.900
EWIG FuseRp5.900
BUSSMANN UL Class CC FuseRp449.900
Fotek Single Phase Solid State Module SSR-DA SeriesRp109.900
Mitsuboshi Narrow V-Belt SPA Series (Vanbelt)Rp38.900
Sanwa Instrument Multimeter Digital (Multitester)Rp819.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)